48 x 48" Chipboard Pads - .022" thick

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.
MODEL
NO.
SIZE
W x L
THICK-
NESS
QTY./
SKID
PRICE PER SKID LBS./
SKID
IN STOCK
SHIPS TODAY
1 3 5+
S-19752 48 x 48" .022" 425 $756 $722 $680 550  ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • Grain Direction: Long
MATERIAL:
  • 100% recycled pasteboard
SPECIFICATIONS:
  • Meets Mil Spec A-A1507A
  • SFI® (Sustainable Forestry Initiative) Certified
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L122 x 122 cm48 x 48"
THICKNESS559 Microns.022"
WEIGHT/SKID249 kg550 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:31:33 AM; CNWEB25