Spray Nozzle for Chemical Resistant Spray Bottles

  • Super charged nozzle sprays three times more than standard nozzles.
  • Non-leaking.
  • Use with Chemical Resistant Spray Bottles.
MODEL
NO.
DESCRIPTION OUTPUT
(mL)
QTY./
CASE
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 6+
S-19744 Standard 3.0 3 $7.85 $7.50  ADD
DIMENSIONS:
  • 11 1/2 x 5" (H x W)
MATERIAL:
  • Polypropylene/Polyester/Viton
COMPATIBILITY:
  • Not for use with:
    • Acetone
    • Acid based chemicals or cleaners
    • Bleach
    • Chlorinated solvents
    • Combustibles
    • Concentrated chemicals
    • Isopropyl Alcohol
    • Paints
    • Liquids that harden
    • Material that poses a health hazard if sprayed.
FEATURES:
  • Output per Stroke: Approximately 0.10 fluid oz
  • Fully adjustable
USAGE:
  • Extending the Life of the Sprayer:
    • Rinse the sprayer out after each use.
    • Do not store hard chemicals in bottle.
    • Do not store the sprayer in bottle.
SPECIFICATIONS:
  • BPA free
  • Made of FDA compliant materials.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:24:16 AM; CNWEB6