3M 764 Vinyl Tape - 3" x 36 yds, Yellow

Economical general purpose tape. Use for color coding, bundling and safety marking.
  • Yellow tape calls attention to Safety equipment.
  • Conforms to irregular surfaces.
  • Abrasion resistant.
  • Handles temperatures from 16°C to 27°C (60°F to 85°F).
  • PVC backing with rubber adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) COLOR IN STOCK
SHIPS TODAY
12 24 36 48+
S-19735Y 3" x 36 yds. 5.0 12 $21.45 $20.80 $20.25 $19.85  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm x 33 M3" x 36 yds.
THICKNESS127 Microns5.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/22/2026 11:45:48 PM; CNWEB23