Chemical Resistant Butyl Rubber Gloves - Medium

Protection from toxic chemicals for security and hazmat teams.
  • Unlined. Ultra smooth, flexible.
  • Highest barrier resistance to gases and vapors.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    CARTON
    PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-19727-M Butyl Rubber 14" 14 36 Pair $78 $75 pair(s) ADD
    SIZE: 
    • Glove may be marked one size smaller than stated size. 
    SHELF LIFE: 
    • 36 months 
    APPEARANCE: 
    • Gloves may say 874 or 875.
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type A - ABCIKMNPST
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH36 cm14"
    THICKNESS356 Microns14 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/03/2026 01:47:16 AM; CNWEB25