Ansell® AlphaTec® Sol-Vex® Chemical Resistant Nitrile Gloves - Extended Cuff, 18", XL

Protection from heavy-duty chemicals, grease and fats.
  • Extended Cuff – Protects wrist and forearm.
  • Contoured fit with textured finish for wet/dry grip.
  • Puncture, abrasion and cut resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    LENGTH MIL RECOMMENDED
    USE
    QTY./
    PACK
    PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    1 6+
    S-19714-X 18" 22 Oil Refining 12 Pair $29 $27  ADD
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type A - AGJKLPT
    • Standard ANSI: 
      • Abrasion Level: 4
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 178.3297
      • 184.1
      • 184.1139
    MODEL NUMBER: 
    • Ansell®: 37-185
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH46 cm18"
    THICKNESS559 Microns22 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/27/2026 09:36:03 AM; CNWEB4