Ansell® HyFlex® 11-644 HPPE Cut Resistant Gloves - Large

Ideal combination of comfort and cut protection for use in plastic fabrication.
  • Ultra comfortable high performance liner.
  • Lightweight polyurethane coating.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-19711-L HyFlex® 11-644 A2 5 12 Pair $23 $21 $20 pairs ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Cuff contains natural rubber latex. 
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 04:46:51 AM; CNWEB6