Ansell® AlphaTec® Chemical Resistant Nitrile Gloves - 2XL

Superior gripping power for degreasing engines and parts.
  • Fully lined with soft acrylic.
  • Unique nitrile layer with microscopic channels repels oil and lubricants.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MIN. ORDER 6 PAIRS
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    CARTON
    PRICE PER PAIR (MIN. 6 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    6 12+
    S-19704-2X AlphaTec® Nitrile 14" 13 72 Pair $18 any quantity  ADD
    MATERIAL: 
    • Latex and allergy free.
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 TYPE A - AJKLOPT
    • Standard ANSI: 
      • Abrasion Level: 5 
    MODEL NUMBER: 
    • Ansell®: 58-535
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH36 cm14"
    THICKNESS330 Microns13 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 11:00:37 PM; CNWEB6