Stack and Nest Container Lid - 23 x 16", Blue

Durable polypropylene lid keeps container contents free from dust and dirt.
  • FDA compliant for direct food contact.
  • Recessed top for secure stacking.
  • Lid rests around rim of container.
  • Only use with Uline Stack and Nest Containers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CONTAINER WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12+
S-19694L-BLU S-19694 and S-24048 4 $26 $24  ADD
DIMENSIONS:
  •  Outside: 29.8 x 19.8 x 1.5"
USAGE:
  • Lid does not lock or snap on.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 01:15:27 AM; CNWEB23