Round Trip Totes - 10.1 x 7.8 x 6.5", Gray

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19665GR 11.89.87.7" 10.17.86.5" 0.3 2 $24 $23 $21  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 9.3 x 7"
    • Inside: 8.7 x 6.4"
  • Textured Label Area (Both Ends): 5 x 4" (W x H)
CAPACITY:
  • Weight: 70 lbs
  • Stacking: 230 lbs
STYLE:
  • Pocket handle
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP DIM. L x W x H30 x 25 x 20 cm11.8 x 9.8 x 7.7"
INSIDE TOP DIM. L x x H26 x 20 x 17 cm10.1 x 7.8 x 6.5"
CAPACITY (LITRES)8 L0.3 cu. ft.
WEIGHT1 kg2 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 01:41:42 PM; CNWEB25