Oxygen-Absorbing Packets - 30 cc

Preserve freshness and extend the shelf life of packaged foods.
  • Prevents mold and bacteria growth.
  • Removes over 99.9% of oxygen from sealed, airtight packages.
  • FDA compliant.
MODEL
NO.
SIZE PACKET
DIMENSIONS
PROTECTS
CU. IN.
PACKETS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-19584 30 cc 1 1/4 x 1 1/2" 9 6,000 23 $284 $270 $256  ADD
PACKAGING:
  • (30) Vacuum packed bags with 200 packets each.
    • Use open bag within 60 minutes.
MATERIAL:
  • DMF Free (Dimethyl Fumarate)
  • Iron Oxide:
    • May activate metal detectors.
    • Generates heat as packet activates.
SHELF LIFE:
  • Unopened Carton: 18 months
USAGE:
  • Moisture in the air is enough to activate packets.
  • Cannot be reactivated after use.
SPECIFICATIONSMETRICIMPERIAL
PACKET DIMENSIONS3 x 4 cm1 1/4 x 1 1/2"
PROTECTS147 cu.cm.9 cu. in.
WEIGHT/CARTON10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 05:50:09 PM; CNWEB3