Satin Ribbon - 1 1⁄2" x 50 yds, Silver

Double faced silky, shiny surfaces.
  • Add a splash of elegance to any gift box or favor.
  • 100% polyester.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3+
S-19580SIL 1 1/2" x 50 yds. $32 $28  ADD
DIMENSIONS:
  • Roll Diameter: 5"
MATERIAL:
  • Polyester: 100%
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L4 cm x 46 M1 1/2" x 50 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:08:45 AM; CNWEB26