Colored Sport Cone - 18", White

Mark pathways and boundaries on playing fields and parking lots.
  • For indoor/outdoor use.
  • Hard plastic construction.
  • Lightweight and stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-19576W Colored Sport Cone 18" 2 $21 $20 $19 $16  ADD
DIMENSIONS:
  • Base: 12 x 12"
  • Hole: 2"
MATERIAL:
  • Injection molded polyethylene
TEMPERATURE:
  • -23° to 38° C (-10° to 100° F)
SPECIFICATIONSMETRICIMPERIAL
HEIGHT46 cm18"
WEIGHT907 g2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 01:19:18 PM; CNWEB3