4-Digit T.D.G. Placard - UN 3266 Corrosive Liquid, Basic, Inorganic, N.O.S., Tagboard

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Flexible tagboard.
  • Placard includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.

Information Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-19569T Corrosive Liquid,
Basic, Inorganic, N.O.S
Corrosive 3266 Poly-coated
Tagboard
10 3/4 x 10 3/4" $68 $64  ADD
MATERIAL:
  • 15 pt. Semi-gloss, low density folding-carton grade, SBS paperboard.
  • 2 mil laminate with UV inhibitors on printed side.
  • Ink: Water based
  • Back side is not laminated.
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 12:59:07 PM; CNWEB23