4-Digit T.D.G. Placard - UN 1210 Printing Ink, Adhesive Vinyl

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Strong, removable adhesive-backed vinyl.
  • Placard includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 3.

Information Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE QTY./
PACK
PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-19562V Printing Ink Flammable
Liquid
1210 Adhesive-backed Vinyl 10 3/4 x 10 3/4" 100 $119 $114  ADD
Ships same day from Uline Toronto
THICKNESS:
  • Vinyl: 3.2 mil 
  • Polycoated Liner: 90 lb
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 03:26:43 PM; CNWEB5