Plastic Vials Bulk Pack - 4 oz

Secure storage for samples of milk, cough medicine or dirt.
  • Hinged lid snaps shut to resist leaks.
  • Easy one-handed opening and closing.
  • Translucent, moisture-resistant polypropylene.
  • FDA approved.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
QTY./
CASE
PRICE PER VIAL IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-19524B 4 oz. 1 3/4" 250 $.83 $.80  ADD
DIMENSIONS:
  • Overall: 3 1/2 x 1 11/16"
  • Outside (Diameter): 1 15/16"
  • Label Area Height: 2 3/8"
COMPATIBILITY:
CAPACITY:
  • 4 oz (118 mL)
APPEARANCE:
  • Gridlines: mL and oz
FEATURES:
  • Freezer safe
  • Non-sterile
SPECIFICATIONS:
  • BPA free
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
OPENING DIAMETER44 mm1 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 01:00:16 PM; CNWEB25