Unlined Metal Can with No Handle - 12 Pint

Store and transport paint and coatings.
  • Tin-plated steel.
  • Lids included.
  • Paint Can Clips keep metal cans closed during shipping. Sold separately.
NOT APPROVED FOR USE WITH HAZARDOUS MATERIALS OR ULINE HAZMAT PACKAGING
MODEL
NO.
CAPACITY DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19520 1/2 Pint No Handle 35 $97 $92 $88  ADD
DIMENSIONS:
  • Lid (Diameter): 2.6"
THICKNESS:
  • Body: 65 gauge
  • Bottom: 75 gauge
  • Ring: 85 gauge
FEATURES:
  • Leakproof when using lid and clips (sold separately).
CAPACITY:
  • US Pint
USAGE:
  • Rubber mallet recommended for closure.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY237 ml1/2 Pint
ACCESSORIES:
  • S-19521 Paint Can Clips - 1/4 and 1/2 Pint
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 09:20:39 PM; CNWEB24