Straight Wall Container - 24 x 15 x 9 1⁄2", Gray

900 LB. STACKING CAPACITY

Reinforced containers for work-in-process, shipping and storage.
  • Flat, smooth interior and molded handles maximize inside space.
  • Polypropylene resists cracks, dents and extreme temperatures.
  • Straight walls allow tight stacking with no wasted space.
  • Fully cube out 48 x 45" pallets.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19510GR 21 1/2 x 13 x 8 3/4" 24 x 15 x 9 1/2" 1.4 4 $38 $36 $35  ADD
CAPACITY:
  • Load: 30 lbs
  • Stacking: 900 lbs
USAGE:
  • Optional lid rests on rim (does not lock or snap on).
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT61 x 38 x 24 cm24 x 15 x 9 1/2"
INSIDE LENGTH x WIDTH x HEIGHT55 x 33 x 22 cm21 1/2 x 13 x 8 3/4"
CAPACITY (LITRES)40 L1.4 cu. ft.
WEIGHT2.3 Kg5 lbs.
ACCESSORIES:
  • S-22492GR Straight Wall Container Lid - 24 x 15", Gray
  • S-23207 Placard Label Holders - 2 x 3"
  • S-23208 Placard Label Holders - 3 x 5"
  • S-23209 Placard Label Holders - 4 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 03:31:02 AM; CNWEB3