Cross-Stack Tub - 25 x 16 x 9", White

HEAVY DUTY

Machine shops love these totes!
  • Cross stacking at 90° allows identification and access.
  • Notches secure stacked containers in place.
  • Nest or stack. 225 lb. stacking strength.
  • Polypropylene construction.
  • FDA and USDA compliant.
  • Lid, 2 Tub and 6 Tub Carts sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER TUB (Min. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19504W 25 x 16 x 9" 20 1/2 x 11 1/2 x 8" 1.3 100 4 $27 $25 $24  ADD
DIMENSIONS:
  • Outside:
    • Top: Listed in the chart.
    • Bottom: 21 x 11 3/4"
  • Inside:
    • Top: 22 1/2 x 13 1/4"
    • Bottom: Listed in the chart.
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT64 x 41 x 23 cm25 x 16 x 9"
INSIDE LENGTH x WIDTH x HEIGHT52 x 29 x 20 cm20 1/2 x 11 1/2 x 8"
CAPACITY (LITRES)37 L1.3 cu. ft.
OUTSIDE LENGTH x WIDTH x HEIGHT1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 10:06:27 AM; CNWEB23