Cross-Stack Tub - 18 x 11 x 8", Gray

HEAVY DUTY

Machine shops love these totes!
  • Cross stacking at 90° allows identification and access.
  • Notches secure stacked containers in place.
  • Nest or stack.
  • Polypropylene construction.
  • FDA and USDA compliant.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER TUB (Min. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19502GR 18 x 11 x 8" 13 x 7 1/2 x 7 1/2" 0.5 100 2 $18 $17 $16  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 17 1/4 x 11"
    • Bottom: 13 3/8 x 8"
  • Inside:
    • Top: 14 3/4 x 9 1/4"
    • Bottom: Listed in the chart.
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
CAPACITY:
  • Stacking: 225 lbs
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT46 x 28 x 20 cm18 x 11 x 8"
INSIDE LENGTH x WIDTH x HEIGHT33 x 19 x 19 cm13 x 7 1/2 x 7 1/2"
CAPACITY (LITRES)14 L0.5 cu. ft.
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 12:47:49 PM; CNWEB6