Removable Adhesive Desktop Direct Thermal Labels - 3 x 1"

1" CORE

Recommended for temporary inventory labels on warehouse and retail shelving.
  • Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Bright white labels provide excellent printability for low to medium-speed printers.
  • Clean removal.
  • Direct thermal material requires no ribbon.

    1 in. Core & 4 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 36+
S-19481 3 x 1" 1,300 12 $39 $35 $32  ADD
MATERIAL:
  • Adhesive: Removable emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: 0° C (32° F)
  • Performance: -40° to 93° C (-40° to 200° F)
COMPATIBILITY:
  • May not adhere to corrugated boxes made from recycled material.
APPEARANCE:
  • Matte Finish
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H76 x 25 mm3 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 06:37:26 AM; CNWEB3