Heavy-Duty Stack and Nest Containers - 24 x 15 x 8", Gray

Store your heaviest parts in harsh conditions. Holds up to 500 lbs.
  • Tough fiberglass construction. Resists chemicals and oils.
  • Withstands temperatures from -51° to 121°C (-60° to 250°F).
  • Stack when full or nest when empty. 3,000 lb. stacking strength.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
LOAD CAP.
(LBS.)
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19473GR 24 x 15 x 8" 19.4 x 12.6 x 7.8" 500 1.3 7 $57 $55 $53  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 24.3 x 14.8"
    • Bottom: 22.3 x 12.9"
  • Inside:
    • Bottom dimensions are listed in the chart.
    • Top: 21.5 x 13.9"
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT61 x 38 x 20 cm24 x 15 x 8"
INSIDE LENGTH x WIDTH x HEIGHT49 x 32 x 20 cm19.4 x 12.6 x 7.8"
CAPACITY (LITRES)37 L1.3 cu. ft.
WEIGHT3 kg7 lbs.
ACCESSORIES:
  • H-3752 Tote Dolly - Steel, 25 x 15 x 6"
  • S-21491GR Heavy-Duty Stack and Nest Container Lid - 24 x 15", Gray
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:07:01 AM; CNWEB6