Heavy-Duty Stack and Nest Containers - 18 x 11 x 5", Blue

Store your heaviest parts in harsh conditions. Holds up to 500 lbs.
  • Tough fiberglass construction. Resists chemicals and oils.
  • Withstands temperatures from -51° to 121°C (-60° to 250°F).
  • Stack when full or nest when empty. 3,000 lb. stacking strength.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
LOAD CAP.
(LBS.)
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19471BLU 18 x 11 x 5" 14 x 9 x 4.9" 500 0.5 3 $38 $36 $35  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 17.9 x 10.8"
    • Bottom: 16.6 x 9.6"
  • Inside:
    • Bottom dimensions are listed in the chart.
    • Top: 15.9 x 10.1"
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT46 x 28 x 13 cm18 x 11 x 5"
INSIDE LENGTH x WIDTH x HEIGHT36 x 23 x 12 cm14 x 9 x 4.9"
CAPACITY (LITRES)14 L0.5 cu. ft.
WEIGHT1.4 Kg3 lbs.
ACCESSORIES:
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
  • S-21489BLU Heavy-Duty Stack and Nest Container Lid - 18 x 11", Blue
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 12:54:06 AM; CNWEB26