Uni® Paint Markers - Red

Fast drying, vivid marks without streaking for indoor use.
  • Oil-based paint with xylene resists water and abrasions.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 48 96 144+
S-19423R Uni® Paint Medium Tip $5.60 $5.30 $5.10 $4.90  ADD
DIMENSIONS:
  • Tip (Diameter): 1/8"
MATERIAL:
  • Barrel: Aluminum
SHELF LIFE:
  • 2 years
APPLICATION:
  • Press tip for 5 to 10 seconds to start paint/ink flowing.
SPECIFICATIONS:
  • Acid free
  • Certified AP Non-toxic.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 08:42:00 PM; CNWEB24