Heat Activated Foam Core Board - 24 x 36", 3⁄16" thick

Create professionally mounted posters with vacuum press or laminator.
  • Tack free until heat is applied.
  • Reusable release liners included.
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-19383 24 x 36" 3/16" 25 23 $11.55 $10.60 $9.65 sheets ADD
MATERIAL: 
  • Recycled Content: 0%
TEMPERATURE:
  • Vacuum or Mechanical Press: 
    • 74° - 77° C (165° - 170° F) for 2 - 2 1/2 minutes.
  • Roll Laminator:
    • 107° - 110° C (225° - 230° F) at a speed of 2 - 3 ft per minute.
INCLUDES:
  • (8) Liners
RECYCLING:
  • Not recyclable
USAGE:
  • Board must be properly heated for glue to adhere.
  • Store flat to avoid warping.
SPECIFICATIONS:
  • Not acid free.
  • Contains 1,1-Difluoroethane
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH61 x 91 cm24 x 36"
THICKNESS5 mm3/16"
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 04:51:35 AM; CNWEB3