Kimberly-Clark® WypAll® Industrial Plus X70 Wipers - Dispenser Box, 9 x 17"

Reinforced for extra scrubbing and cleaning. Use for cleaning industrial surfaces and heavy tools.
  • Replaces cloth rags. Designed for heavy maintenance wiping.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-19376 X70 Dispenser Box 9 x 17" 45 lbs. 96 10 $258 $254 $250  ADD
DIMENSIONS:
  • Sheet Size (Actual): 8.34 x 16.8" (W x L)
MODEL NUMBER:
  • Kimberly-Clark®: 41455
MATERIAL:
  • Hydroknit (Pulp/polypropylene)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 43 cm9 x 17"
BASIS WEIGHT68 GSM45 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 06:26:39 PM; CNWEB4