Blockout Laser Labels - 8 1⁄2 x 11"

Reuse boxes, tubes and mailers.
  • Opaque white. Block out old shipping labels and markings.
  • Won't smudge or jam laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19324 8 1/2 x 11" 1 100 $45 $43 $42  ADD
STYLE:
  • Liner is split vertically. (Peels off left & right side.)
AVERY EQUIVALENTS:
  • 5165, 5265, 8165, 8465, 15265, 91201
  • Avery® is a registered trademark of Avery Dennison.
    • Reference to Avery® and its model numbers are for comparison purposes only. 
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT22 x 28 cm8 1/2 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:56:58 AM; CNWEB5