Clear Wide-Mouth Glass Jars Skid Lot - 1 Gallon, 4" Opening, Plastic Cap

Crystal clear storage for dry or liquid products.
  • Wide mouth for easy pouring and filling.
  • Plastic caps for general purpose use.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE PER JAR CAP STYLE IN STOCK
SHIPS TODAY
1 SKID 3+ SKIDS
S-19317B-P 1 Gal. 4" 110/400 144 $5.90 $5.65  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cap:
    • Diameter: 4 1/2"
    • Height: 5/8"
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 110° C (230° F)
COMPATIBILITY:
  • Shrink Band:
CAPACITY:
  • US Gallon
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Jars and caps packaged separately.
  • Ships in box with partitions.
    • Boxes are untaped and upside down on skid.
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
OPENING DIAMETER102 mm4"
ACCESSORIES:
  • S-18095 Ribbed Polypropylene Caps - 110/400, Black
  • S-20048 Steel Caps - 110/400, White
PARTS:
  • S-18108 Ribbed Polypropylene Caps - 110/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:19:36 PM; CNWEB3