Uline Laser Labels - Glossy White, 2 3⁄4 x 2 3⁄4"

Create attractive, photo-finish labels for your products.
  • Recommended for packaging, mailings and presentations.
  • Heat-resistant adhesive reduces jamming in your printer.
  • Use only with laser printers and copiers.
  • There are 12 additional labels, measuring 1 3/8 x 1/2", at the bottom of each sheet.
  • Labels have round corners.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19301 2 3/4 x 2 3/4" 9 900 $63 $59 $57  ADD
MATERIAL:
  • Bright White Gloss finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE: 
  • Performance: -20° to 120° C (-4° to 248° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT7 x 7 cm2 3/4 x 2 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:27:25 AM; CNWEB23