Traffic Cones - 6", Lime

Reroute traffic as needed. Use indoors or outdoors.
  • Recommended for athletic events, obstacle courses or foot traffic.
  • Durable PVC. Superior stability.
  • Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-19289LIME Standard 6" 1 $14 $13 $11 $10  ADD
DIMENSIONS:
  • Base: 6 x 6"
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 4"
TEMPERATURE:
  • -20° to 71° C (-5° to 160° F)
FEATURES: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
HEIGHT15 cm6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:54:21 AM; CNWEB26