Phase Change Cooling Vest - 2XL

Stays cool with 4 gel inserts.
  • Put gel inserts in freezer for 45 minutes for 3 hours of relief.
  • Includes insulated carrying bag.
  • Zipper front with hook and loop adjustments for comfortable fit.
  • Includes 4 inserts.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WT.
    (LBS.)
    QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-19274-2X Phase Change Cooling Vest 6 1 $270 $263  ADD
    SIZE:
    • 250 - 300 lbs
    TEMPERATURE:
    • Maintains constant 14° C (58° F) for up to 3 hours.
    INCLUDES:
    • Insulated carrying bag.
    USAGE:
    • Longevity: The amount of time it stays cold depends on the conditions it is used in.
    SPECIFICATIONSMETRICIMPERIAL
    WEIGHT2.7 Kg6 lbs.
    PARTS:
    • S-19275 Additional Inserts for Phase Change Cooling Vest
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 12:34:30 AM; CNWEB4