Projecting Sign - Glow-in-the-Dark, "Fire Extinguisher", 2-Way

Locate fire extinguishers immediately.
  • Recommended for warehouses, factories, hospitals and schools.
  • Moisture resistant. Will not rust or corrode.
  • "L" shape projects 90° from wall. Visible from either side.
  • Glows for 6+ hours. No power or batteries needed.
  • Durable plastic with pre-drilled mounting holes and adhesive tape included.
MODEL
NO.
DESCRIPTION STYLE SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-19261 Glow-In-The-Dark
Fire Extinguisher
2-Way 1814" $53 $49 $46  ADD
DIMENSIONS:
  • Actual: 18 1/4 x 1 1/2 x 4 3/4" (H x W x D)
  • Message Size: 5 1/2 x 6 3/4"
THICKNESS:
  • 1/16"
MATERIAL:
  • HIPS (High Impact Polystyrene)
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D46 x 3 x 10 cm18 x 1 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:29:49 AM; CNWEB26