Uline Orange Nitrile Gloves - Powder-Free, Large

EXAM GRADE

Create high visibility for emergency responders or outdoor workers.
  • Textured fingers. Excellent grip.
  • Extended cuff for added protection.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-19251L Powder-Free 5 100 $26 $24  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 2 3/4 x 4 3/4" (W x H x D)
    • Cuff Length: 11"
    THICKNESS:
    • Finger: 6.7 mil
    • Palm: 4.3 mil
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • Meets ASTM D6319.
    • FDA Compliant to 21 CFR 177.2600
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS127 Microns5 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/18/2026 07:10:06 AM; CNWEB5