Uline Carpet Protection Tape - 30" x 200', 2.5 Mil

Protect carpeting from damage while moving.
  • Clear film with adhesive backing.
  • Resistant to punctures and tears.
  • Protects for up to 45 days.
  • Easy to remove. Leaves no residue.

    Special Offer
    Pay only $167 for Tape Applicator
    with order of 5 or more Rolls of
    Uline Carpet Protection Tape.
    Use sale code SP348 at checkout.
MODEL
NO.
ROLL SIZE MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-19221 30" x 200' 2.5 $100 $92 $82  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Water based acrylic
  • Backing: Polyethylene
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -18° to 43° C (0° - 110° F)
  • Melting Point: 104° C (220° F)
FEATURES:
  • Non-toxic
  • Reverse wound for easier application.
USAGE:
  • For use on synthetic carpeting only. Do not use on natural fibers.
  • Do not leave on carpet for more than 45 days.
  • Not reusable.
  • Not for use on hardwood, metal or vinyl surfaces.
  • Not recommended for stairs.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE76 cm x 61 M30" x 200'
THICKNESS64 Microns2.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:18:48 AM; CNWEB23