Glow-In-the-Dark Sign - "Exit" with Left Arrow, Adhesive-Backed

Highly visible. Assist with emergency evacuation in power outages.
  • Glow for 6+ hours. No power or batteries needed.
  • Flexible 10 mil polyester.
  • Peel-and-stick adhesive backing.
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-19219 Exit w/Arrow (Left) 7 x 10" $24 $22 $21  ADD
MATERIAL:
  • Photoluminescent (Recharges in the light to glow in the dark.)
USAGE:
  • Expose to light for one hour to fully charge.
  • Life Span: 25 years
SPECIFICATIONS:
  • Meets ASTM E2072
  • Not UL Listed.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH18 x 25 cm7 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 09:14:00 PM; CNWEB25