"Exit" Arrow Right Sign - Aluminum

Keep your workplace safe, clean and organized.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION USE SIZE
H x W
PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-19208A Exit w/ Right Arrow Indoor/Outdoor
Heavy Duty
12 x 18" $45 $42 $39  ADD
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH30 x 46 cm12 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:25:43 AM; CNWEB25