DuPont™ Tychem® 2000 QC Sleeve - 18", 100 Pair

The strength of Tyvek® with a splash resistant, light chemical barrier.
  • Recommended for petroleum, chemical and pharmaceutical industries.
  • Excellent protection in low risk wet or hazardous dry environments.
  • Durable, lightweight polyethylene-coated Tyvek fabric.
  • Elastic wrist and arm.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE
PER BOX
STYLE IN STOCK
SHIPS TODAY
S-19206B 18" Sleeve One Size Fits All 100 Pair $415  ADD
FEATURES:
  • Also known as Tychem® 2000 
USAGE:
  • Not flame resistant.
  • Not washable.
MODEL NUMBER: 
  • DuPont™: QC500BYL00020000
SPECIFICATIONS: 
  • Meets ASTM F1670 and F1671
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION46 cm18" Sleeve
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:39:38 AM; CNWEB4