Decorative Tins - 8 x 3", Gold

Give the gift of gourmet treats and snacks.
  • Tin-plated steel.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19143GOLD 8 x 3" 3 lbs. 15 $171 $162 $155  ADD
DIMENSIONS:
  • Actual: 8 1/8 x 3" (D x H)
  • Usable: 7 3/4 x 2 7/8" (D x H)
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT20 x 8 cm8 x 3"
CAPACITY1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 11:44:30 PM; CNWEB24