Decorative Tins - 6 x 2", Black

Give the gift of gourmet treats and snacks.
  • Tin-plated steel.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19141BL 6 x 2" 1 lb. 24 $171 $162 $155  ADD
DIMENSIONS:
  • Actual: 6 11/16 x 1 13/16" (Diam x H)
  • Usable: 6 3/8 x 1 5/8" (Diam x H)
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT15 x 5 cm6 x 2"
CAPACITY454 g1 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:28:32 PM; CNWEB6