Mighty Line® Deluxe Safety Tape - 4" x 100', Brown

Guaranteed to withstand your roughest warehouse traffic.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Easier to apply than paint.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

    Special Offer
    Pay only $400 for Deluxe Safety
    Tape Applicator
    with order of 3 or
    more Rolls of Deluxe Safety Tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2+
S-19125BR 4" x 100' 60 12 $226 $212  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
THICKNESS:
  • Actual: 50 - 65 mil
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
SPECIFICATIONS:
  • Acceptable for use in ISO-7 and ISO-8 cleanrooms.
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
  • Performance: -36° to 66° C (-32° to 150° F)
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 cm x 30 M4" x 100'
THICKNESS1,524 Microns60 Mil
WEIGHT/ROLL5 Kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:02:05 AM; CNWEB25