Colored Mailers - 13 x 10 x 4", Black

HIGH GLOSS CORRUGATED

Eliminate the need for gift wrap with our attractive mailers.
  • Ships flat. Sets up in seconds. Tab locking.
  • High gloss exterior. Kraft interior.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-19117BL 13104" 25 $8.45 $7.95 $7.35  ADD
DIMENSIONS: 
  • Outside: 14 1/4 x 10 3/8 x 4 1/4" (L x W x H)
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H33 x 25 x 10 cm13 x 10 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 12:33:44 PM; CNWEB26