Colored Mailers - 12 x 12 x 2", Navy

HIGH GLOSS CORRUGATED

Eliminate the need for gift wrap with our attractive mailers.
  • Ships flat. Sets up in seconds. Tab locking.
  • High gloss exterior. Kraft interior.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-19116NB 12122" 25 $7.70 $7.30 $7.00  ADD
DIMENSIONS: 
  • Outside: 13 1/8 x 12 3/8 x 2 1/4" (L x W x H)
COLOR:
  • PMS: 2955C
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H31 x 31 x 5 cm12 x 12 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/21/2026 05:20:23 PM; CNWEB23