Tesa 4298 Strapping Tape - 2" x 60 yds, Blue

NO FILAMENTS

Secure your pallets or packages with this heavy-duty tape.
  • Secure appliances and furniture. Removes cleanly.
  • Stretches over 35% before breaking, yet snaps back to hold shifting loads tightly. Tensilized polypropylene.
  • Strong, no-filament backing with synthetic rubber adhesive.
  • Use with Metal Tape Dispenser.

Information Option is unavailable; the next option is selected
Specify Color:
163 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 36+
S-19032BLU 2" x 60 yds. 4.5 36 $27.60 $26.20 $24.70  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • Backing: TPP (Tensilized polypropylene)
SHELF LIFE:
  • 2 years from date of shipment.
FEATURES:
  • Non-staining
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS114 Microns4.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 06:16:46 PM; CNWEB4