Reusable Bulk Container - Corrugated, 48 x 40 x 45"

Store or ship auto parts, machinery and electrical components. Stack up to 4 high.
  • 1,500 lb. test triple wall corrugated sleeve.
  • Thermoformed plastic 4-way entry pallet and lid.
  • Sliding tabs snap into place securing sleeve, pallet and lid.
  • Pallet interlocks with lid to keep stacked containers stable.

    Corrugated Bulk Container
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
TEST WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-19003 48 x 40 x 45" 3,500 lbs. 1,500# TW 66 $363 $349 $336  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Corrugated Sleeve (Usable): 45 x 37 x 38"
THICKNESS:
  • Lid: .200 gauge
  • Pallet: .300 gauge
USAGE: 
  • When stacking 4 units high, do not exceed 1,800 lbs per container. 
  • Weight must be evenly distributed.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 114 cm48 x 40 x 45"
WEIGHT CAPACITY1587 kg3,500 lbs.
WEIGHT30 kg66 lbs.
PARTS:
  • S-18992 Replacement Sleeve for S-19003
  • S-19003-BASE Base Pallet for Reusable Bulk Container - 48 x 40 x 45"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:41:31 AM; CNWEB5