Heavy Duty Wood Crate - 36 x 36 x 36"

Heavy-duty protection for your most valuable international shipments.
  • 3/4" thick plywood.
  • Removable front panel for easy loading.
  • Quick, no-tool assembly. Steel clips secure panels.
  • Export certified. Meets ISPM 15 requirements.
  • Block pallet included.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18995 363636" 34 1/434 1/430" 4,000 lbs. 20,000 lbs. 125 $674 $640 $612  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet.
CONSTRUCTION:
  • 6 piece box
SPECIFICATIONS:
  • Not UN certified.
  • Pallet and crate are stamped.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT87 x 87 x 76 cm34 1/4 x 34 1/4 x 30"
OUTSIDE LENGTH x WIDTH x HEIGHT91 x 91 x 91 cm36 x 36 x 36"
STACKING STRENGTH9072 Kg20,000 lbs.
WEIGHT CAPACITY1814 Kg4,000 lbs.
ACCESSORIES:
  • H-4736 Clip Removal Tool for Heavy Duty Wood Crates
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/14/2026 09:43:58 PM; CNWEB5