48 x 48" Plastic Corrugated Pads - Blue

Reusable plastic corrugated pads provide superior protection.
  • Resists dirt, grease and water.
  • Rigid and durable for long-term use.
  • 3/16" thick polypropylene.

    Single Wall, 3/16 in. Thick

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
PRICE PER PAD (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
LBS./
BNDL.
COLOR IN STOCK
SHIPS TODAY
10 50 100 250 500+
S-18981BLU 48 x 48" $25.00 $24.00 $23.00 $22.00 $20.75 10 / 200 34  ADD
SHIPS VIA MOTOR FREIGHT
SPECIFICATIONS:
  • FDA compliant
THICKNESS: 
  • 5 mm 
TEMPERATURE: 
  • Melting Point: 71° - 74° C (160° - 165° F)
FEATURES:
  • Pads are corona treated.
CAPACITY: 
  • Not tested for weight capacity. 
APPEARANCE:
  • Corrugation runs lengthwise.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH122 x 122 cm48 x 48"
WEIGHT/BUNDLE15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 09:22:39 AM; CNWEB25