49 x 20 x 24" Gondola Boxes

EXTRA LONG 49" BOX

Move large artwork, computers and all your office stuff with ease.
  • Narrow width fits down hallways without blocking passage. Holds 13.6 cu. ft.
  • Lids sold separately.
  • Jumbo Speed Pack Box for moving the entire office.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
TEST SHIPPING
WEIGHT
PRICE PER BOX BUNDLE
QTY.
IN STOCK
SHIPS TODAY
5 25 100+
S-18975 49 x 20 x 24" 1,200 lbs. 1,100# TW 13 lbs. $66 $63 $62 5  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT124 x 51 x 61 cm49 x 20 x 24"
WEIGHT CAPACITY544 kg1,200 lbs.
SHIPPING WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:58:02 PM; CNWEB23