40 x 40 x 40" 1,100 lb Triple Wall Bottom

HEAVY DUTY

Store heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Lid sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-18973B 40 x 40 x 40" 1,300 lbs. 1,100# TW 28 lbs. 5 / 30 $122 $116 $110 $103 $100 $99  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT102 x 102 x 102 cm40 x 40 x 40"
WEIGHT CAPACITY590 Kg1,300 lbs.
SHIPPING WEIGHT13 Kg28 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:16:34 PM; CNWEB26