14 7⁄8 x 11 1⁄8 x 5" Canning Jar Boxes

Corrugated inserts accommodate 12 wide mouth pint jars.
  • 200 lb. test box withstands rough handling.
  • Ships flat, saves storage space.
  • Includes box and partitions.
  • Canning Jars sold separately.
200 LB. TEST
MODEL
NO.
DESCRIPTION INSIDE
DIMENSIONS
L x W x H
USABLE CELL
DIMENSIONS
L x W x H
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
10 50 100+
S-18944 12 Wide Mouth Pint Jars 14 7/8 x 11 1/8 x 5" 3 5/8 x 3 5/8 x 4 7/8" $6.70 $6.30 $5.55 10  ADD
DIMENSIONS: 
  • Outside: 15 1/4 x 11 1/2 x 5 5/8" (+/- 1/8")
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT38 x 28 x 13 cm14 7/8 x 11 1/8 x 5"
SUGGESTED USE12 Wide Mouth 473 ml Jars12 Wide Mouth Pint Jars
USABLE CELL LENGTH x WIDTH x HEIGHT92 x 92 x 124 mm3 5/8 x 3 5/8 x 4 7/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 03:16:34 PM; CNWEB25