Uline New Tech Cast Stretch Wrap - 55 gauge, 12.8" x 1,476'

MICRON

Wrap your pallets for pennies.
  • New age resin creates thin stretch films with standard strength.
  • Replaces standard 80 gauge films.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE MICRON ROLLS/
CASE
CASES/
SKID
LBS./
CASE
PRICE PER ROLL SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16  24+
S-18838 12.8" x 1,476' 55 14 4 48 21 $18 $17 $16 $15 CALL
FOR
QUOTE
rolls ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 0° - 49° C (32° - 120° F)
FEATURES:
  • 2-sided cling
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
SIZE33 cm x 450 M12.8" x 1,476'
THICKNESS14 Microns55 ga.
WEIGHT/CASE10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 10:08:55 AM; CNWEB5