5 J-Hook Waterfall for Slatwall - 16", Black

Turn your walls into merchandising display space.
  • Hang shirts, sweatshirts and jackets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18617BL 5 J-Hook Waterfall 16" 12 14 $84 $80 $77 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.2 x 2" (L x W)
  • Inside Hook Height: 2"
CAPACITY:
  • Without Slatwall Inserts: 35 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE41 cm16"
WEIGHT6 Kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 12:23:17 PM; CNWEB25